Motion
SK-40
SK-40 Withdrawal Sleeve, Overall Length: 4.646", Thread Size: 8.625-8", Compatible Shaft Diameter: 7.0886"
MI ITEM #00554762
MFR #SK-40
Your Price$2,682.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SK-40 Withdrawal Sleeve, Overall Length: 4.646", Thread Size: 8.625-8", Compatible Shaft Diameter: 7.0886"
MI ITEM #00554762
MFR #SK-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,682.22/each(List $3,352.77)

Overview

Mfr description
SK 40 REMOVAL SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    180 mm
  • Thread Size
  • Lock Nut Number
    SN36
  • Lock Washer Number
    W36
  • Series
    SK
  • Includes
    Removal Nut (N44)
  • UPC_NO
    737533056203
  • Weight
    16.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text