1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
SK 20022 X 180 MM
180 mm Bore, 8.6250 in OD, 4.6460 in Overall Width
MI ITEM #
00554763
MFR #
SK 20022 X 180 MM
Price
$3,788.43
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
TIMKEN SK 20022 X 180 MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
SK 20022 X 180 MM
180 mm Bore, 8.6250 in OD, 4.6460 in Overall Width
MI ITEM #
00554763
MFR #
SK 20022 X 180 MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$3,788.43
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
180 mm
Outside Diameter
8.6250 in
Overall Width
4.6460 in
Width
4.6460 in
Details
Product Type
Bearing Seals
Overview
Mfr description
SK 20022 (SK 40) REMOVAL SLEEVE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data