Motion
SK 44

SKF
SK 44

Withdrawal Sleeve - 8.6614 in Compatible Shaft, 5.1180 in Length, 1:12 Taper
MI ITEM #00554765
MFR #SK 44
Price$3,740.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SK 44

Withdrawal Sleeve - 8.6614 in Compatible Shaft, 5.1180 in Length, 1:12 Taper
MI ITEM #00554765
MFR #SK 44

Mfr description
SK 44 REMOVAL SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,740.11/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Overall Width
    5.1181 in
  • Thread Size  
    9.442-6
  • Weight
    20.54 lbs

Details

  • Country of Origin
    US
  • Lock Nut Number
    AN40
  • Lock Washer Number
    W40
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576671944
  • Product Type
    Withdrawal Sleeves
  • Series
    SK
  • Taper
    1:12
  • UPC_NO
    7316576671944

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)