Motion
SK44
SK-44 Withdrawal Sleeve, Overall Length: 5.118", Thread Size: 9.438-6", Compatible Shaft Diameter: 7.8762"
MI ITEM #00554766
MFR #SK44
List Price$3,634.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SK-44 Withdrawal Sleeve, Overall Length: 5.118", Thread Size: 9.438-6", Compatible Shaft Diameter: 7.8762"
MI ITEM #00554766
MFR #SK44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,634.23/each for your price

Overview

Mfr description
SK 44 REMOVAL SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    200 mm
  • Thread Size
  • Lock Nut Number
    AN40
  • Lock Washer Number
    W40
  • Series
    SK
  • Includes
    Removal Nut (NO48)
  • UPC_NO
    737533056418
  • Weight
    19.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text