Motion
SK 22022 X 200 MM

TIMKEN
SK 22022 X 200 MM

200 mm Bore, Compatible Bore: 200 mm , 9.4420 in OD, 5.1180 in Overall Width
Mi Item #00554767
MFR #SK 22022 X 200 MM
Price$4,792.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SK 22022 X 200 MM

200 mm Bore, Compatible Bore: 200 mm , 9.4420 in OD, 5.1180 in Overall Width
Mi Item #00554767
MFR #SK 22022 X 200 MM

Mfr description
SK 22022 (SK 44) REMOVAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,792.10/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Compatible Bore Diameter
    200 mm
  • Outside Diameter
    9.4420 in
  • Overall Width
    5.1180 in
  • Width
    5.1180 in

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)