Motion
SK 111

SKF
SK 111

Withdrawal Sleeve - 2.1654 in Compatible Shaft, 2.1260 in Length, 1:12 Taper
MI ITEM #00554777
MFR #SK 111
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SK 111

Withdrawal Sleeve - 2.1654 in Compatible Shaft, 2.1260 in Length, 1:12 Taper
MI ITEM #00554777
MFR #SK 111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SK 111 REMOVAL SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    50 mm
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    N10
  • Lock Washer Number
    W10
  • Series
    SK
  • Manufacturer Upc Number
    7316576671777
  • UPC_NO
    7316576671777
  • Weight
    0.62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text