Motion
SK 112

SKF
SK 112

Withdrawal Sleeve - 2.3622 in Compatible Shaft, 2.2440 in Length, 1:12 Taper
MI ITEM #00554779
MFR #SK 112
List Price$1,018.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SK 112

Withdrawal Sleeve - 2.3622 in Compatible Shaft, 2.2440 in Length, 1:12 Taper
MI ITEM #00554779
MFR #SK 112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,018.56/each for your price

Overview

Mfr description
SK 112 REMOVAL SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    55 mm
  • Thread Size
  • Overall Width
    2.2441 in
  • Taper
    1:12
  • Lock Nut Number
    N11
  • Lock Washer Number
    W11
  • Country of Origin
    US
  • Series
    SK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576671784
  • UPC_NO
    7316576671784
  • Weight
    0.88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text