Motion
ASK113
ASK-113 Withdrawal Sleeve, Overall Length: 2.402", Thread Size: 2.932-12", Compatible Shaft Diameter: 2.3637"
MI ITEM #00554783
MFR #ASK113
List Price$882.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASK-113 Withdrawal Sleeve, Overall Length: 2.402", Thread Size: 2.932-12", Compatible Shaft Diameter: 2.3637"
MI ITEM #00554783
MFR #ASK113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$882.79/each for your price

Overview

Mfr description
ASK 113 REMOVAL SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    2.3637
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    N12
  • Lock Washer Number
    W12
  • Series
    ASK
  • Includes
    Removal Nut (AN15)
  • UPC_NO
    737533000817
  • Weight
    0.84 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text