Motion
ASK114
ASK-114 Withdrawal Sleeve, Overall Length: 2.559", Thread Size: 3.136-12", Compatible Shaft Diameter: 2.3637"
MI ITEM #00554787
MFR #ASK114
List Price$916.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASK-114 Withdrawal Sleeve, Overall Length: 2.559", Thread Size: 3.136-12", Compatible Shaft Diameter: 2.3637"
MI ITEM #00554787
MFR #ASK114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$916.85/each for your price

Overview

Mfr description
ASK 114 REMOVABLE SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    2.3637
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    N12
  • Lock Washer Number
    W12
  • Series
    ASK
  • Includes
    Removal Nut (AN16)
  • UPC_NO
    737533000824
  • Weight
    1.55 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text