Motion
ASK 115

SKF
ASK 115

Withdrawal Sleeve - 2.9528 in Compatible Shaft, 2.7170 in Length, 1:12 Taper
MI ITEM #00554791
MFR #ASK 115
Your Price$891.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASK 115

Withdrawal Sleeve - 2.9528 in Compatible Shaft, 2.7170 in Length, 1:12 Taper
MI ITEM #00554791
MFR #ASK 115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$891.62/each(List $1,069.94)

Overview

Mfr description
ASK 115 REMOVAL SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    75 mm
  • Thread Size
  • Overall Width
    2.7165 in
  • Taper
    1:12
  • Lock Nut Number
    N13
  • Lock Washer Number
    W13
  • Country of Origin
    US
  • Series
    ASK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576660610
  • UPC_NO
    7316576660610
  • Weight
    1.9 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text