Motion
ASK115
ASK-115 Withdrawal Sleeve, Overall Length: 2.717", Thread Size: 3.339-12", Compatible Shaft Diameter: 2.5606"
MI ITEM #00554792
MFR #ASK115
Your Price$847.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASK-115 Withdrawal Sleeve, Overall Length: 2.717", Thread Size: 3.339-12", Compatible Shaft Diameter: 2.5606"
MI ITEM #00554792
MFR #ASK115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$847.85/each(List $975.03)

Overview

Mfr description
ASK 115 REMOVABLE SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    65 mm
  • Thread Size
  • Lock Nut Number
    N13
  • Lock Washer Number
    W13
  • Series
    ASK
  • Includes
    Removal Nut (AN17)
  • UPC_NO
    737533000831
  • Weight
    1.8 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text