Motion
ASK 116

SKF
ASK 116

Withdrawal Sleeve - 3.1496 in Compatible Shaft, 2.8350 in Length, 1:12 Taper
MI ITEM #00554795
MFR #ASK 116
List Price$1,081.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASK 116

Withdrawal Sleeve - 3.1496 in Compatible Shaft, 2.8350 in Length, 1:12 Taper
MI ITEM #00554795
MFR #ASK 116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,081.71/each for your price

Overview

Mfr description
ASK 116 REMOVAL SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    70 mm
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    N14
  • Lock Washer Number
    W14
  • Series
    ASK
  • Manufacturer Upc Number
    7316576660627
  • UPC_NO
    7316576660627
  • Weight
    2.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text