1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
SK 8023 X 70 MM
70 mm Bore, Compatible Bore: 70 mm , 3.5270 in OD, 2.8350 in Overall Width
MI ITEM #
00554797
MFR #
SK 8023 X 70 MM
Price
$1,205.23
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
TIMKEN SK 8023 X 70 MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
SK 8023 X 70 MM
70 mm Bore, Compatible Bore: 70 mm , 3.5270 in OD, 2.8350 in Overall Width
MI ITEM #
00554797
MFR #
SK 8023 X 70 MM
Mfr description
SK 8023 (ASK 116) REMOVAL SLEEVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,205
.23
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
70 mm
Compatible Bore Diameter
70 mm
Outside Diameter
3.5270 in
Overall Width
2.8350 in
Width
2.8350 in
Details
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items