Motion
ASK 117

SKF
ASK 117

Withdrawal Sleeve - 3.3465 in Compatible Shaft, 2.9530 in Length, 1:12 Taper
MI ITEM #00554800
MFR #ASK 117
Price$910.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASK 117

Withdrawal Sleeve - 3.3465 in Compatible Shaft, 2.9530 in Length, 1:12 Taper
MI ITEM #00554800
MFR #ASK 117

Mfr description
ASK 117 REMOVAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$910.09/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Overall Width
    2.9528 in
  • Thread Size  
    3.730-12
  • Weight
    2.5 lbs

Details

  • Country of Origin
    US
  • Lock Nut Number
    AN15
  • Lock Washer Number
    W15
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576660634
  • Product Type
    Withdrawal Sleeves
  • Series
    ASK
  • Taper
    1:12
  • UPC_NO
    7316576660634

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)