Motion
ASK 118

SKF
ASK 118

Withdrawal Sleeve - 3.5433 in Compatible Shaft, 3.1500 in Length, 1:12 Taper
Mi Item #00554804
MFR #ASK 118
Price$972.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASK 118

Withdrawal Sleeve - 3.5433 in Compatible Shaft, 3.1500 in Length, 1:12 Taper
Mi Item #00554804
MFR #ASK 118

Mfr description
ASK 118 REMOVAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$972.99/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Thread Size  
    3.918-12
  • Weight
    3.35 lbs

Details

  • Lock Nut Number
    AN16
  • Lock Washer Number
    W16
  • Manufacturer Upc Number
    7316576660641
  • Product Type
    Withdrawal Sleeves
  • Series
    ASK
  • Taper
    1:12
  • UPC_NO
    7316576660641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)