Motion
ASK 119

SKF
ASK 119

Withdrawal Sleeve - 3.7402 in Compatible Shaft, 3.3460 in Length, 1:12 Taper
MI ITEM #00554810
MFR #ASK 119
Price$931.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASK 119

Withdrawal Sleeve - 3.7402 in Compatible Shaft, 3.3460 in Length, 1:12 Taper
MI ITEM #00554810
MFR #ASK 119

Mfr description
ASK 119 REMOVAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$931.45/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Overall Width
    3.3465 in
  • Thread Size  
    4.122-12
  • Weight
    3.1 lbs

Details

  • Country of Origin
    US
  • Lock Nut Number
    AN17
  • Lock Washer Number
    W17
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576660658
  • Product Type
    Withdrawal Sleeves
  • Series
    ASK
  • Taper
    1:12
  • UPC_NO
    7316576660658

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)