Motion
ASK 120

SKF
ASK 120

Withdrawal Sleeve - 3.9370 in Compatible Shaft, 3.5430 in Length, 1:12 Taper
Mi Item #00554814
MFR #ASK 120
Price$1,265.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASK 120

Withdrawal Sleeve - 3.9370 in Compatible Shaft, 3.5430 in Length, 1:12 Taper
Mi Item #00554814
MFR #ASK 120

Mfr description
ASK 120 REMOVAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,265.26/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Overall Width
    3.5433 in
  • Thread Size  
    4.325-12
  • Weight
    3.7 lbs

Details

  • Country of Origin
    US
  • Lock Nut Number
    AN18
  • Lock Washer Number
    W18
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576660665
  • Product Type
    Withdrawal Sleeves
  • Series
    ASK
  • Taper
    1:12
  • UPC_NO
    7316576660665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)