Motion
ASK 122

SKF
ASK 122

Withdrawal Sleeve - 4.3307 in Compatible Shaft, 3.8580 in Length, 1:12 Taper
MI ITEM #00554818
MFR #ASK 122
Your Price$1,283.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASK 122

Withdrawal Sleeve - 4.3307 in Compatible Shaft, 3.8580 in Length, 1:12 Taper
MI ITEM #00554818
MFR #ASK 122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,283.37/each(List $1,604.21)

Overview

Mfr description
ASK 122 REMOVAL SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    100 mm
  • Thread Size
  • Overall Width
    3.8583 in
  • Taper
    1:12
  • Lock Nut Number
    AN20
  • Lock Washer Number
    W20
  • Country of Origin
    US
  • Series
    ASK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576660672
  • UPC_NO
    7316576660672
  • Weight
    4.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text