Motion
ASK 124

SKF
ASK 124

Withdrawal Sleeve - 4.7244 in Compatible Shaft, 4.1340 in Length, 1:12 Taper
Mi Item #00554822
MFR #ASK 124
Price$1,146.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASK 124

Withdrawal Sleeve - 4.7244 in Compatible Shaft, 4.1340 in Length, 1:12 Taper
Mi Item #00554822
MFR #ASK 124

Mfr description
ASK 124 REMOVAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,146.99/each

Specifications

Dimensions

  • Bore Diameter
    105 mm
  • Overall Width
    4.1339 in
  • Thread Size  
    5.185-12
  • Weight
    5.3 lbs

Details

  • Country of Origin
    US
  • Lock Nut Number
    AN22
  • Lock Washer Number
    W22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576660689
  • Product Type
    Withdrawal Sleeves
  • Series
    ASK
  • Taper
    1:12
  • UPC_NO
    7316576660689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)