Motion
ASK 126

SKF
ASK 126

Withdrawal Sleeve - 5.1181 in Compatible Shaft, 4.5280 in Length, 1:12 Taper
MI ITEM #00554826
MFR #ASK 126
Price$1,616.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASK 126

Withdrawal Sleeve - 5.1181 in Compatible Shaft, 4.5280 in Length, 1:12 Taper
MI ITEM #00554826
MFR #ASK 126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,616.38/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Overall Width
    4.5276 in
  • Thread Size  
    5.622-12
  • Weight
    8.15 lbs

Details

  • Country of Origin
    US
  • Lock Nut Number
    AN22
  • Lock Washer Number
    W22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576660696
  • Product Type
    Withdrawal Sleeves
  • Series
    ASK
  • Taper
    1:12
  • UPC_NO
    7316576660696

Overview

Mfr description
ASK 126 REMOVAL SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text