Motion
ASK126
ASK-126 Withdrawal Sleeve, Overall Length: 4.528", Thread Size: 5.62-12", Compatible Shaft Diameter: 4.5296"
MI ITEM #00554827
MFR #ASK126
List Price$1,741.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASK-126 Withdrawal Sleeve, Overall Length: 4.528", Thread Size: 5.62-12", Compatible Shaft Diameter: 4.5296"
MI ITEM #00554827
MFR #ASK126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,741.32/each for your price

Overview

Mfr description
ASK 126 REMOVABLE SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    4.5293 in
  • Thread Size
  • Lock Nut Number
    AN22
  • Lock Washer Number
    W22
  • Series
    ASK
  • Includes
    Removal Nut (ARN26)
  • UPC_NO
    737533000923
  • Weight
    8 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text