Motion
SK 128

SKF
SK 128

Withdrawal Sleeve - 5.5118 in Compatible Shaft, 4.9210 in Length, 1:12 Taper
Mi Item #00554831
MFR #SK 128
Price$1,771.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SK 128

Withdrawal Sleeve - 5.5118 in Compatible Shaft, 4.9210 in Length, 1:12 Taper
Mi Item #00554831
MFR #SK 128

Mfr description
SK 128 REMOVAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,771.82/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Overall Width
    4.9213 in
  • Thread Size  
    6.097-8
  • Weight
    9.95 lbs

Details

  • Country of Origin
    US
  • Lock Nut Number
    AN24
  • Lock Washer Number
    W24
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576671791
  • Product Type
    Withdrawal Sleeves
  • Series
    SK
  • Taper
    1:12
  • UPC_NO
    7316576671791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)