Motion
SK 130

SKF
SK 130

Withdrawal Sleeve - 5.9055 in Compatible Shaft, 5.3150 in Length, 1:12 Taper
MI ITEM #00554835
MFR #SK 130
Price$1,982.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SK 130

Withdrawal Sleeve - 5.9055 in Compatible Shaft, 5.3150 in Length, 1:12 Taper
MI ITEM #00554835
MFR #SK 130

Mfr description
SK 130 REMOVAL SLEEVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,982.71/each

Specifications

Dimensions

  • Bore Diameter
    135 mm
  • Overall Width
    5.3150 in
  • Thread Size  
    6.503-8
  • Weight
    11.7 lbs

Details

  • Country of Origin
    US
  • Lock Nut Number
    AN26
  • Lock Washer Number
    W26
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576671807
  • Product Type
    Withdrawal Sleeves
  • Series
    SK
  • Taper
    1:12
  • UPC_NO
    7316576671807

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)