Motion
SK 132

SKF
SK 132

Withdrawal Sleeve - 6.2992 in Compatible Shaft, 5.5120 in Length, 1:12 Taper
MI ITEM #00554839
MFR #SK 132
Your Price$2,247.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SK 132

Withdrawal Sleeve - 6.2992 in Compatible Shaft, 5.5120 in Length, 1:12 Taper
MI ITEM #00554839
MFR #SK 132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,247.99/each(List $2,697.59)

Overview

Mfr description
SK 132 REMOVAL SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    140 mm
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    AN28
  • Lock Washer Number
    W28
  • Series
    SK
  • Manufacturer Upc Number
    7316576671814
  • UPC_NO
    7316576671814
  • Weight
    15.9 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text