Motion
SK132
SK-132 Withdrawal Sleeve, Overall Length: 5.512", Thread Size: 6.922-8", Compatible Shaft Diameter: 5.5138"
MI ITEM #00554840
MFR #SK132
Your Price$2,032.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SK-132 Withdrawal Sleeve, Overall Length: 5.512", Thread Size: 6.922-8", Compatible Shaft Diameter: 5.5138"
MI ITEM #00554840
MFR #SK132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,032.60/each(List $2,337.49)

Overview

Mfr description
SK 132 REMOVAL SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    140 mm
  • Thread Size
  • Lock Nut Number
    AN28
  • Lock Washer Number
    W28
  • Series
    SK
  • Includes
    Removal Nut (RN32)
  • UPC_NO
    737533042602
  • Weight
    15.3 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text