Motion
SK 134

SKF
SK 134

Withdrawal Sleeve - 6.6929 in Compatible Shaft, 5.7480 in Length, 1:12 Taper
MI ITEM #00554843
MFR #SK 134
Your Price$2,487.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SK 134

Withdrawal Sleeve - 6.6929 in Compatible Shaft, 5.7480 in Length, 1:12 Taper
MI ITEM #00554843
MFR #SK 134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,487.42/each(List $2,984.90)

Overview

Mfr description
SK 134 REMOVAL SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    150 mm
  • Thread Size
  • Overall Width
    5.7480 in
  • Taper
    1:12
  • Lock Nut Number
    AN30
  • Lock Washer Number
    W30
  • Country of Origin
    US
  • Series
    SK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576671821
  • UPC_NO
    7316576671821
  • Weight
    17.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text