1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
SK 32030 X 300 MM
SK 32030 X 300 MM Withdrawal Sleeve, Compatible Shaft Diameter: 11.81"
MI ITEM #
00554846
MFR #
SK 32030 X 300 MM
List Price
$14,245.60
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
TIMKEN SK 32030 X 300 MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
SK 32030 X 300 MM
SK 32030 X 300 MM Withdrawal Sleeve, Compatible Shaft Diameter: 11.81"
MI ITEM #
00554846
MFR #
SK 32030 X 300 MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$14,245.60
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SK 32030 X 300MM REMOVAL SLEEVE
Specifications
Product Type
Withdrawal Sleeves
Bore Diameter
300 mm
Series
SK
UPC_NO
087796162075
Weight
58 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data