1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
SK 18023 X 160 MM
160 mm Bore, 7.7500 in OD, 6.0625 in Overall Width
MI ITEM #
00554850
MFR #
SK 18023 X 160 MM
List Price
$3,922.72
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
TIMKEN SK 18023 X 160 MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
SK 18023 X 160 MM
160 mm Bore, 7.7500 in OD, 6.0625 in Overall Width
MI ITEM #
00554850
MFR #
SK 18023 X 160 MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,922.72
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SK 18023 (SK 136) REMOVAL SLEEVE
Specifications
Width
6.0630 in
Outside Diameter
7.7500 in
Overall Width
6.0625 in
Bore Diameter
160 mm
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data