Motion
SK 138

SKF
SK 138

Withdrawal Sleeve - 7.4803 in Compatible Shaft, 6.2990 in Length, 1:12 Taper
MI ITEM #00554853
MFR #SK 138
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SK 138

Withdrawal Sleeve - 7.4803 in Compatible Shaft, 6.2990 in Length, 1:12 Taper
MI ITEM #00554853
MFR #SK 138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SK 138 REMOVAL SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    170 mm
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    AN34
  • Lock Washer Number
    W34
  • Series
    SK
  • Manufacturer Upc Number
    7316576671838
  • UPC_NO
    7316576671838
  • Weight
    22.91 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text