Motion
SK-138
SK-138 Withdrawal Sleeve, Overall Length: 6.299", Thread Size: 8.188-8", Compatible Shaft Diameter: 6.6949"
MI ITEM #00554854
MFR #SK-138
Your Price$2,755.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SK-138 Withdrawal Sleeve, Overall Length: 6.299", Thread Size: 8.188-8", Compatible Shaft Diameter: 6.6949"
MI ITEM #00554854
MFR #SK-138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,755.70/each(List $3,169.05)

Overview

Mfr description
SK 138 REMOVAL SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    170 mm
  • Thread Size
  • Lock Nut Number
    AN34
  • Lock Washer Number
    W34
  • Series
    SK
  • Includes
    Removal Nut (RN38)
  • UPC_NO
    737533042541
  • Weight
    22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text