Motion
SK 140

SKF
SK 140

Withdrawal Sleeve - 7.8740 in Compatible Shaft, 6.6930 in Length, 1:12 Taper
MI ITEM #00554857
MFR #SK 140
Price$4,280.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SK 140

Withdrawal Sleeve - 7.8740 in Compatible Shaft, 6.6930 in Length, 1:12 Taper
MI ITEM #00554857
MFR #SK 140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,280.17/each

Specifications

Dimensions

  • Bore Diameter
    180 mm
  • Overall Width
    6.6929 in
  • Thread Size  
    8.628-8
  • Weight
    24.8 lbs

Details

  • Country of Origin
    US
  • Lock Nut Number
    AN36
  • Lock Washer Number
    W36
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576671845
  • Product Type
    Withdrawal Sleeves
  • Series
    SK
  • Taper
    1:12
  • UPC_NO
    7316576671845

Overview

Mfr description
SK 140 REMOVAL SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text