Motion
SK144
SK-144 Withdrawal Sleeve, Overall Length: 7.126", Thread Size: 9-7/16-6", Compatible Bearing Number: 22344
MI ITEM #00554863
MFR #SK144
List Price$4,844.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SK-144 Withdrawal Sleeve, Overall Length: 7.126", Thread Size: 9-7/16-6", Compatible Bearing Number: 22344
MI ITEM #00554863
MFR #SK144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,844.29/each for your price

Overview

Mfr description
SK 144 REMOVAL SLEEVE

Specifications

  • Compatible Bearing Number
    22344
  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    200 mm
  • Thread Size
  • Lock Nut Number
    AN40
  • Lock Washer Number
    W40
  • Series
    SK
  • Includes
    Removal Nut (NO48)
  • UPC_NO
    737533042527
  • Weight
    29.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text