1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
SK 24023 X 220 MM
Adapter Sleeve - 220 mm Bore Dia., 10.192-6 Thread Size
Mi Item #
00554867
MFR #
SK 24023 X 220 MM
Price
$7,178.83
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
TIMKEN SK 24023 X 220 MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
SK 24023 X 220 MM
Adapter Sleeve - 220 mm Bore Dia., 10.192-6 Thread Size
Mi Item #
00554867
MFR #
SK 24023 X 220 MM
Mfr description
SK 24023 SLEEVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7,178
.83
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
220 mm
Thread
Size
10.192-6
Details
Product Type
Adapter Sleeves
Series
SK
Taper
1:12
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items