Motion
AHA 3152

SKF
AHA 3152

Withdrawal Sleeve - 9.6250 in Compatible Shaft, 173 mm Length, 1:12 Taper
Mi Item #00554879
MFR #AHA 3152
Price$6,038.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHA 3152

Withdrawal Sleeve - 9.6250 in Compatible Shaft, 173 mm Length, 1:12 Taper
Mi Item #00554879
MFR #AHA 3152

Mfr description
AHA 3152.X9.5/8 REMOVAL SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,038.16/each

Specifications

Dimensions

  • Bore Diameter
    9.6250 in
  • Overall Length  
    173 mm
  • Weight
    29.29 lbs

Details

  • Manufacturer Upc Number
    7316571435701
  • Product Type
    Withdrawal Sleeves
  • Series
    AHA
  • Taper
    1:12
  • UPC_NO
    7316571435701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)