Motion
I-79804

SKF
I-79804

Withdrawal Sleeve - 9.2470 in Compatible Shaft, 6.2940 in Length, 1:12 Taper
MI ITEM #00554885
MFR #I-79804
Price$3,205.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
I-79804

Withdrawal Sleeve - 9.2470 in Compatible Shaft, 6.2940 in Length, 1:12 Taper
MI ITEM #00554885
MFR #I-79804

Mfr description
I 79804 REMOVAL SLEEVE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,205.78/each

Specifications

Dimensions

  • Bore Diameter
    9.2500 in
  • Overall Width
    6.2992 in
  • Thread Size  
    10.486-6
  • Weight
    25.55 lbs

Details

  • Country of Origin
    US
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576665226
  • Product Type
    Withdrawal Sleeves
  • Series
    I-79804
  • Taper
    1:12
  • UPC_NO
    7316576665226

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)