Motion
RN-10
Removal Nut - 3.0620 in OD, 2.5620 in Face Dia., 0.5940 in Width, 2.204-18 Thread Size
Mi Item #00555617
MFR #RN-10
Price$406.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Removal Nut - 3.0620 in OD, 2.5620 in Face Dia., 0.5940 in Width, 2.204-18 Thread Size
Mi Item #00555617
MFR #RN-10

Mfr description
RN-10 REMOVAL NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.58/each

Specifications

Dimensions

  • Face Diameter  
    2.5620 in
  • Outside Diameter  
    3.0620 in
  • Overall Width
    0.5940 in
  • Thread Size  
    2.204-18
  • Weight
    0.8 lbs

Details

  • Manufacturer Upc Number
    737533005775
  • Product Type
    Removal Nuts
  • UPC_NO
    737533005775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)