Motion
RN12
Removal Nut - 3.5000 in OD, 3.0620 in Face Dia., 0.6560 in Width, 2.626-18 Thread Size
MI ITEM #00555624
MFR #RN12
List Price$744.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Removal Nut - 3.5000 in OD, 3.0620 in Face Dia., 0.6560 in Width, 2.626-18 Thread Size
MI ITEM #00555624
MFR #RN12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$744.35/each for your price

Overview

Mfr description
RN-12 REMOVAL NUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Overall Width
    0.6560 in
  • Manufacturer Upc Number
    737533005782
  • UPC_NO
    737533005782
  • Product Type
    Removal Nuts
  • Weight
    1 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text