Motion
ARN 22

SKF
ARN 22

Removal Nut - 6.3120 in OD, 5.3750 in Face Dia., 0.7810 in Width, 4.778-12 Thread Size
Mi Item #00555627
MFR #ARN 22
Price$728.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ARN 22

Removal Nut - 6.3120 in OD, 5.3750 in Face Dia., 0.7810 in Width, 4.778-12 Thread Size
Mi Item #00555627
MFR #ARN 22

Mfr description
ARN 22 REMOVAL NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$728.50/each

Specifications

Dimensions

  • Face Diameter  
    5.3750 in
  • Outside Diameter  
    6.3120 in
  • Overall Width
    0.7810 in
  • Thread Size  
    4.778-12
  • Weight
    2.38 lbs

Details

  • Manufacturer Upc Number
    7316576660566
  • Product Type
    Removal Nuts
  • UPC_NO
    7316576660566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)