Motion
ARN22
Removal Nut - 6.3120 in OD, 5.3750 in Face Dia., 0.7810 in Width, 4.778-12 Thread Size
MI ITEM #00555628
MFR #ARN22
Price$970.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Removal Nut - 6.3120 in OD, 5.3750 in Face Dia., 0.7810 in Width, 4.778-12 Thread Size
MI ITEM #00555628
MFR #ARN22

Mfr description
ARN-22 REMOVAL NUT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$970.03/each

Specifications

Dimensions

  • Face Diameter  
    5.3750 in
  • Outside Diameter  
    6.3120 in
  • Overall Width
    0.7810 in
  • Thread Size  
    4.778-12
  • Weight
    3 lbs

Details

  • Manufacturer Upc Number
    737533000756
  • Product Type
    Removal Nuts
  • UPC_NO
    737533000756

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)