Motion
ARN 24

SKF
ARN 24

Removal Nut - 6.9380 in OD, 5.6250 in Face Dia., 0.8440 in Width, 5.185-12 Thread Size
Mi Item #00555631
MFR #ARN 24
Price$768.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ARN 24

Removal Nut - 6.9380 in OD, 5.6250 in Face Dia., 0.8440 in Width, 5.185-12 Thread Size
Mi Item #00555631
MFR #ARN 24

Mfr description
ARN 24 REMOVAL NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$768.44/each

Specifications

Dimensions

  • Face Diameter  
    5.6250 in
  • Outside Diameter  
    6.9380 in
  • Overall Width
    0.8440 in
  • Thread Size  
    5.185-12
  • Weight
    3.39 lbs

Details

  • Manufacturer Upc Number
    7316576660573
  • Product Type
    Removal Nuts
  • UPC_NO
    7316576660573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)