Motion
ARN 26

SKF
ARN 26

Removal Nut - 7.3120 in OD, 6.0620 in Face Dia., 0.9060 in Width, 5.622-12 Thread Size
Mi Item #00555634
MFR #ARN 26
Price$1,023.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ARN 26

Removal Nut - 7.3120 in OD, 6.0620 in Face Dia., 0.9060 in Width, 5.622-12 Thread Size
Mi Item #00555634
MFR #ARN 26

Mfr description
ARN 26 REMOVAL NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,023.13/each

Specifications

Dimensions

  • Face Diameter  
    6.0620 in
  • Outside Diameter  
    7.3120 in
  • Overall Width
    0.9060 in
  • Thread Size  
    5.622-12
  • Weight
    0.31 lbs

Details

  • Manufacturer Upc Number
    7316576660580
  • Product Type
    Removal Nuts
  • UPC_NO
    7316576660580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)