Motion
RN 28

SKF
RN 28

Removal Nut - 7.9380 in OD, 6.5630 in Face Dia., 0.9060 in Width, 6.097-8 Thread Size
Mi Item #00555637
MFR #RN 28
Price$727.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RN 28

Removal Nut - 7.9380 in OD, 6.5630 in Face Dia., 0.9060 in Width, 6.097-8 Thread Size
Mi Item #00555637
MFR #RN 28

Mfr description
RN 28 REMOVAL NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$727.55/each

Specifications

Dimensions

  • Face Diameter  
    6.5630 in
  • Outside Diameter  
    7.9380 in
  • Overall Width
    0.9060 in
  • Thread Size  
    6.097-8
  • Weight
    4.8 lbs

Details

  • Manufacturer Upc Number
    7316571269306
  • Product Type
    Removal Nuts
  • UPC_NO
    7316571269306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)