Motion
RN28
Removal Nut - 7.9380 in OD, 6.5630 in Face Dia., 0.9060 in Width, 6.097-8 Thread Size
MI ITEM #00555638
MFR #RN28
List Price$904.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Removal Nut - 7.9380 in OD, 6.5630 in Face Dia., 0.9060 in Width, 6.097-8 Thread Size
MI ITEM #00555638
MFR #RN28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$904.78/each for your price

Overview

Mfr description
RN-28 REMOVAL NUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Overall Width
    0.9060 in
  • Manufacturer Upc Number
    737533005799
  • UPC_NO
    737533005799
  • Product Type
    Removal Nuts
  • Weight
    5.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text