Motion
RN 30

SKF
RN 30

Removal Nut - 8.312 in OD, 7.0620 in Face Dia., 1.0310 in Width, 6.503-8 Thread Size
MI ITEM #00555641
MFR #RN 30
Price$735.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RN 30

Removal Nut - 8.312 in OD, 7.0620 in Face Dia., 1.0310 in Width, 6.503-8 Thread Size
MI ITEM #00555641
MFR #RN 30

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$735.45/each

Specifications

Dimensions

  • Face Diameter  
    7.0620 in
  • Outside Diameter  
    8.3120 in
  • Overall Width
    1.0310 in
  • Thread Size  
    6.503-8
  • Weight
    5.25 lbs

Details

  • Manufacturer Upc Number
    7316571269313
  • Product Type
    Removal Nuts
  • UPC_NO
    7316571269313

Overview

Mfr description
RN 30 REMOVAL NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text