Motion
RN-30
Removal Nut - 8.312 in OD, 7.0620 in Face Dia., 1.0310 in Width, 6.503-8 Thread Size
Mi Item #00555642
MFR #RN-30
Price$919.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Removal Nut - 8.312 in OD, 7.0620 in Face Dia., 1.0310 in Width, 6.503-8 Thread Size
Mi Item #00555642
MFR #RN-30

Mfr description
RN-30 REMOVAL NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$919.76/each

Specifications

Dimensions

  • Face Diameter  
    7.0620 in
  • Outside Diameter  
    8.3120 in
  • Overall Width
    1.0310 in
  • Thread Size  
    6.503-8
  • Weight
    6.2 lbs

Details

  • Manufacturer Upc Number
    737533005805
  • Product Type
    Removal Nuts
  • UPC_NO
    737533005805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)