Motion
RN-32
Removal Nut - 8.9380 in OD, 7.5620 in Face Dia., 1.0310 in Width, 6.925-8 Thread Size
MI ITEM #00555646
MFR #RN-32
Your Price$860.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Removal Nut - 8.9380 in OD, 7.5620 in Face Dia., 1.0310 in Width, 6.925-8 Thread Size
MI ITEM #00555646
MFR #RN-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$860.63/each(List $989.73)

Overview

Mfr description
RN-32 REMOVAL NUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Overall Width
    1.0310 in
  • Manufacturer Upc Number
    737533005812
  • UPC_NO
    737533005812
  • Product Type
    Removal Nuts
  • Weight
    7.2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text