Motion
RN 34

SKF
RN 34

Removal Nut - 9.3120 in OD, 8.0620 in Face Dia., 1.0940 in Width, 7.331-8 Thread Size
MI ITEM #00555649
MFR #RN 34
Your Price$1,117.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RN 34

Removal Nut - 9.3120 in OD, 8.0620 in Face Dia., 1.0940 in Width, 7.331-8 Thread Size
MI ITEM #00555649
MFR #RN 34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,117.98/each(List $1,285.68)

Overview

Mfr description
RN 34 REMOVAL NUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Overall Width
    1.0940 in
  • Manufacturer Upc Number
    7316576667633
  • UPC_NO
    7316576667633
  • Product Type
    Removal Nuts
  • Weight
    8.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text