Motion
RN-34
Removal Nut - 9.3120 in OD, 8.0620 in Face Dia., 1.0940 in Width, 7.331-8 Thread Size
Mi Item #00555650
MFR #RN-34
Price$1,154.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Removal Nut - 9.3120 in OD, 8.0620 in Face Dia., 1.0940 in Width, 7.331-8 Thread Size
Mi Item #00555650
MFR #RN-34

Mfr description
RN-34 REMOVAL NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,154.91/each

Specifications

Dimensions

  • Face Diameter  
    8.0620 in
  • Outside Diameter  
    9.3120 in
  • Overall Width
    1.0940 in
  • Thread Size  
    7.331-8
  • Weight
    8 lbs

Details

  • Manufacturer Upc Number
    737533005829
  • Product Type
    Removal Nuts
  • UPC_NO
    737533005829
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)