Motion
RN36
Removal Nut - 9.8750 in OD, 8.5630 in Face Dia., 1.0940 in Width, 7.753-8 Thread Size
MI ITEM #00555654
MFR #RN36
List Price$1,343.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Removal Nut - 9.8750 in OD, 8.5630 in Face Dia., 1.0940 in Width, 7.753-8 Thread Size
MI ITEM #00555654
MFR #RN36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,343.28/each for your price

Overview

Mfr description
RN-36 REMOVAL NUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Overall Width
    1.0940 in
  • Manufacturer Upc Number
    737533005836
  • UPC_NO
    737533005836
  • Product Type
    Removal Nuts
  • Weight
    9.1 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text