Motion
RN38
Removal Nut - 10.6880 in OD, 9.1250 in Face Dia., 1.1560 in Width, 8.191-8 Thread Size
MI ITEM #00555658
MFR #RN38
List Price$1,481.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Removal Nut - 10.6880 in OD, 9.1250 in Face Dia., 1.1560 in Width, 8.191-8 Thread Size
MI ITEM #00555658
MFR #RN38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,481.34/each for your price

Overview

Mfr description
RN-38 REMOVAL NUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Overall Width
    1.1560 in
  • Manufacturer Upc Number
    737533005843
  • UPC_NO
    737533005843
  • Product Type
    Removal Nuts
  • Weight
    12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text